This item is Discontinued.

Maxim Lighting Maxim Lighting 40177NSCU Lexington VX 3-Light Outdoor Hanging Lantern - Colonial Umber 40177NSCU

Maxim Lighting 40177NSCU Lexington VX 3-Light Outdoor Hanging Lantern - Colonial Umber (Discontinued)

  • Mfr # 40177NSCU
  • Zoro # G403740401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40177NSCU
Zoro #
G403740401
UPC #
783209065536
Country of Origin
China

Description

  • Collection: Lexington VX.
  • Type: Outdoor Hanging Lantern.
  • Finish: Colonial Umber.
  • Material: Vivex.
  • Glass: Night Shade.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 180.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 2016.
  • UL Standard: Damp.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 13.5".
  • Height: 27".
  • Wire Length: 144".
  • Chain Length: 72".
  • Hanging Weight: 11.47 lb.
  • Bulb Included: No.
  • Safety Rating: Damp.
  • 3-Year Limited Warranty.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.