This item is Discontinued.

Maxim Lighting Maxim Lighting 4051HOBU Coldwater 2-Light Outdoor Wall Lantern - Burnished 4051HOBU

Maxim Lighting 4051HOBU Coldwater 2-Light Outdoor Wall Lantern - Burnished (Discontinued)

  • Mfr # 4051HOBU
  • Zoro # G603796888
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4051HOBU
Zoro #
G603796888
UPC #
783209405110
Country of Origin
China

Dimensions

Width
9 in
Height
11 in
Length
6-1/4 in
Back Plate Height
11 in
Back Plate Width
8 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Burnished
Glass Color
Honey
Housing Material
Aluminum
Max. Wattage
60
Lamp Quantity
2
Lamp Included
No
Bulb Base
E26 (Medium)
Dimmable
Yes
Style
Craftsman
Collection
Coldwater
Bulb Shape
A19
Shade Material
Glass
Extension
6-1/4 in

Description

Craftsman Aluminum is a traditional, craftsman/mission style collection from Maxim Lighting International in three finishes, Acid Verde, Burnished or Pewter.
  • Collection: Coldwater.
  • Type: Outdoor Wall Mount.
  • Glass: Honey.
  • Finish: Burnished.
  • Material: Aluminum.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Safety Rating: Medium Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 9".
  • Height: 11".
  • Extension: 6".
  • HCO: 4".
  • BP Width: 8".
  • BP Height: 11".
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Design Style: Craftsman/Mission.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.