This item is Discontinued.

Maxim Lighting Merge 6-Light 29" Wide Black / Wenge Chandelier 39516CLBKWE

Merge 6-Light 29" Wide Black / Wenge Chandelier (Discontinued)

  • Mfr # 39516CLBKWE
  • Zoro # G1877490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39516CLBKWE
Zoro #
G1877490
UPC #
783209201859
Country of Origin
China

Dimensions

Size
Black / Wenge
Overall Length
28
Overall Height
29
Inside Diameter
71
Height
29
Width
Steel, Wood, Glass
Length
Black / Wenge
Thickness
120
Maximum Height
71
Minimum Height
28
Wire Length
120

Details

For Use With
24.64
Dimmable
Yes
Collection
Merge
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Bulb Type
G9 Xenon

Description

A modern classic created using mixed medium in complimentary finishes that come together to compose a beautiful art form. Available in your choice of Wenge wood with Black and Polished Nickel accents or Antique Pecan wood with Bronze and Satin Brass. Tall Clear glass cylinders with a frosted band complement the scale of the design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.