This item is Discontinued.

Maxim Lighting Merge 6-Light 29" Wide Bronze / Antique Pecan Chandelier 39516CLBZAP

Merge 6-Light 29" Wide Bronze / Antique Pecan Chandelier (Discontinued)

  • Mfr # 39516CLBZAP
  • Zoro # G1878629
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39516CLBZAP
Zoro #
G1878629
UPC #
783209201866
Country of Origin
China

Dimensions

Size
Bronze / Antique Pecan
Overall Height
29
Height
29
Width
Steel, Wood, Glass
Inside Diameter
71
Thickness
120
Overall Length
28
Length
Bronze / Antique Pecan
Maximum Height
71
Minimum Height
28
Wire Length
120

Details

For Use With
24.64
Dimmable
Yes
Collection
Merge
Bulb Type
G9 Xenon
Number of Bulbs
6
Maximum Wattage Per Bulb
40
ADA Compliant
No
Shade Finish
Clear

Description

A modern classic created using mixed medium in complimentary finishes that come together to compose a beautiful art form. Available in your choice of Wenge wood with Black and Polished Nickel accents or Antique Pecan wood with Bronze and Satin Brass. Tall Clear glass cylinders with a frosted band complement the scale of the design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.