This item is Discontinued.

Maxim Lighting Meteor LED 1-Light 20.5" Wide Rose Gold Vanity Light 32502BCRG

Meteor LED 1-Light 20.5" Wide Rose Gold Vanity Light (Discontinued)

  • Mfr # 32502BCRG
  • Zoro # G1893469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32502BCRG
Zoro #
G1893469
UPC #
783209123526
Country of Origin
China

Dimensions

Height
20.5
Length
Rose Gold
Width
Steel, Crystal
Overall Height
5
Overall Length
5.5
Thickness
120
Size
Rose Gold
Backplate Height
9

Details

Collection
Meteor LED
For Use With
4.8
Dimmable
Yes
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
1
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
8

Description

Clear Beveled Crystals are strung onto a continuous wire and wrapped over a tubular metal frame finished in your choice of a high luster Polished Chrome or vibrant Rose Gold. Hidden within the tubular frame is a LED light source, which not only adds beauty and sparkle to the crystal, but adds ample light for the vanity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.