This item is Discontinued.

Maxim Lighting Meteor LED 1-Light 23" Wide Polished Chrome Vanity Light 32503BCPC

Meteor LED 1-Light 23" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 32503BCPC
  • Zoro # G1887990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32503BCPC
Zoro #
G1887990
UPC #
783209122840
Country of Origin
China

Dimensions

Height
23
Length
Polished Chrome
Width
Steel, Crystal
Overall Height
5
Overall Length
5.5
Thickness
120
Size
Polished Chrome
Backplate Height
9

Details

Dimmable
Yes
For Use With
5.44
Collection
Meteor LED
Number of Bulbs
1
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
12
Bulb Type
PCB Integrated LED
ADA Compliant
No

Description

Clear Beveled Crystals are strung onto a continuous wire and wrapped over a tubular metal frame finished in your choice of a high luster Polished Chrome or vibrant Rose Gold. Hidden within the tubular frame is a LED light source, which not only adds beauty and sparkle to the crystal, but adds ample light for the vanity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.