
Metropolis 2-Light Linear LED Pendant
Mfr # 24982TCSBR
Zoro # G208971291
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Length
38 in
Width
12 in
Height
19.25 in
Light Bulb Wattage
6W
Bulb Base Type
DC Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24982TCSBR
Zoro #
G208971291
UPC #
783209281400
Country of Origin
China
Dimensions
Length
38 in
Width
12 in
Height
19.25 in
Details
Item
Linear Pendant
Light Bulb Wattage
6W
Bulb Base Type
DC Integrated
Dimmable
Non-Dimmable
Voltage
120V
Finish
Satin Brass
Weight
12.76 lbs
Material
Steel, Stylized Glass
Bulb Included
Yes
Application
Residential
Indoor or Outdoor
Indoor
Bulb Type
LED
Lumens
840
Color Rendering Index
90
Color Temperature
3000 K
Description
A modern take on the classic torchiere, the bright Satin Brass frames support thick textured glass cauldrons illuminated with dedicated LED modules. The 2-Light pendant and swing arm pin-up sconce feature rotatable shades directing the light either upward or cast directionally downward. The deep pattern in the glass sparks curiosity and fascination with its organic and abstract surface. It creates interest in the LED light source behind it while casting even light through the artistic vessels' design. Available in various configurations of pendants and sconces, the collection celebrates classic design concepts in an understated contemporary glamor that results in a composition suited to transitional and contemporary aesthetics. Make a statement with the oversized with the 3-light sconce nearly five foot in height or use the multiple functional pieces for reading our over an island.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.