Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metropolis 3-Light X-Large LED Sconce

  • Mfr # 24989TCSBR

  • Zoro # G708971272


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Satin Brass
Lamp Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24989TCSBR
Zoro #
G708971272
UPC #
783209281431
Country of Origin
China

Dimensions

Height
55.5 in
Width
10 in
Length
10 in
Depth (In)
13.5 in

Details

Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Satin Brass
Item
Wall Sconce
Lamp Watts
8W
Lamp Type
LED
Application
Residential
Lamp Included
Yes
Material
Steel, Stylized Glass
Indoor or Outdoor
Indoor
Weight (Lbs)
9.68 lbs
Bulb Base Type
DC Integrated
Lumens
1600
Color Rendering Index
90
Color Temperature
3000 K

Description

A modern take on the classic torchiere, the bright Satin Brass frames support thick textured glass cauldrons illuminated with dedicated LED modules. The 2-Light pendant and swing arm pin-up sconce feature rotatable shades directing the light either upward or cast directionally downward. The deep pattern in the glass sparks curiosity and fascination with its organic and abstract surface. It creates interest in the LED light source behind it while casting even light through the artistic vessels' design. Available in various configurations of pendants and sconces, the collection celebrates classic design concepts in an understated contemporary glamor that results in a composition suited to transitional and contemporary aesthetics. Make a statement with the oversized with the 3-light sconce nearly five foot in height or use the multiple functional pieces for reading our over an island.


  • •Satin brass finish wall sconce from the Metropolis collection
  • •Constructed from high quality steel and stylized glass
  • •This fixture utilizes three 8-watt DC integrated LED bulbs (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.