
Metropolis Single LED Pendant
Mfr # 24981TCSBR
Zoro # G908971256
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Height
13.75 in
Housing Finish
Satin Brass
Lamp Type
LED
Voltage
120V
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24981TCSBR
Zoro #
G908971256
UPC #
783209281424
Country of Origin
China
Dimensions
Height
13.75 in
Width
10 in
Overall Length
10 in
Details
Housing Finish
Satin Brass
Lamp Type
LED
Voltage
120V
Item
Single Pendant
Lamp Included
Yes
Material
Steel, Stylized Glass
Watts
6W
Color Temperature
3000 K
CRI
90
Dimmable
Non-Dimmable
Application
Residential
Bulb Base Type
DC Integrated
Indoor or Outdoor
Indoor
Lumens
450
Weight (Lbs)
4.62 lbs
Description
A modern take on the classic torchiere, the bright Satin Brass frames support thick textured glass cauldrons illuminated with dedicated LED modules. The 2-Light pendant and swing arm pin-up sconce feature rotatable shades directing the light either upward or cast directionally downward. The deep pattern in the glass sparks curiosity and fascination with its organic and abstract surface. It creates interest in the LED light source behind it while casting even light through the artistic vessels' design. Available in various configurations of pendants and sconces, the collection celebrates classic design concepts in an understated contemporary glamor that results in a composition suited to transitional and contemporary aesthetics. Make a statement with the oversized with the 3-light sconce nearly five foot in height or use the multiple functional pieces for reading our over an island.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.