Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miles 16'' LED Flush Mount, Black/Natural Aged Brass

  • Mfr # 10719WTBKNAB

  • Zoro # G214704838


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Width
16 in
Lumens
2130
Energy Star Compliant
No
Lighting Technology
LED
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10719WTBKNAB
Zoro #
G214704838
UPC #
783209315815
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
7.25 in

Details

Lumens
2130
Item
Flush Mount
Energy Star Compliant
No
Lighting Technology
LED
Lighting Certification
cETLus
Housing Material
Steel, Acrylic
Max. Fixture Wattage
30W
Lamp Included
Integrated
Color
Black / Natural Aged Brass
Lamp Quantity
1
Damp/Wet Rating
Dry
Bulb Type
AC Integrated

Description

Tapered metal shades are finished in contrasting two-tones of Matte Black and Natural Aged Brass. Dedicated LED light sources cast even lighting across white polycarbonate diffusers. Available in two sizes of flush mount and a dual-plate picture light configuration, these collections provide ample lighting and energy efficient light sources.


  • •Black and natural aged brass finish flush mount light from the Miles collection
  • •Constructed from high quality steel and acrylic
  • •This fixture utilizes one 30-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.