Zoro Homepage

Milk 1-Light Sconce, Polished Chrome

  • Mfr # 12331WTPC

  • Zoro # G514704637


product price: $60.00
/ea

Key Features

Height
11.25 in
Width
5 in
Max. Fixture Wattage
60W
Energy Star Compliant
No
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12331WTPC
Zoro #
G514704637
UPC #
783209297487
Country of Origin
China

Dimensions

Height
11.25 in
Width
5 in
Depth
7 in

Details

Item
Wall Sconce
Max. Fixture Wattage
60W
Energy Star Compliant
No
Lighting Certification
cETLus
Lighting Technology
Incandescent
Lamp Quantity
1
Housing Material
Steel,Glass
Lamp Included
No
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Glass
Color
Polished Chrome

Description

Celebrate nostalgia using these sconces that feature opal White glass shades in a bell shape. Supported on rings of metal in your choice of Polished Chrome or a bolder two-tone Black and Satin Brass, this refreshing take plays into a retro aesthetic of your bathroom decor. Available in various lengths of bath vanity lights or single sconces.


  • •Polished chrome finish wall sconce from the Milk collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.