Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mint 13'' LED Flush Mount, White

  • Mfr # 57551WT

  • Zoro # G414704867


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
13 in
Height
2.75 in
Lumens
1500
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57551WT
Zoro #
G414704867
UPC #
783209317277
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
2.75 in

Details

Lumens
1500
Item
Utility Items
Lighting Technology
LED
Lamp Quantity
1
Housing Material
Aluminum, Acrylic
Max. Fixture Wattage
18W
Lamp Included
Integrated
Lighting Certification
cETLus
Energy Star Compliant
No
Color
White
Bulb Type
DC Integrated
Damp/Wet Rating
Damp
Shade Material
Acrylic

Description

With a clean appearance and uniformly diffused light, this fresh take on a classic flush mount just got better. Flat topped, with a round form, these fixtures cast light in a wider omnidirectional disposition. Ideal for use in corridors, bedrooms, offices, and many other commercial or residential settings. There is a 5-CCT selectable toggle switch easily accessible behind the polycarbonate lens allowing you to set different color temperatures either during or after installation.


  • •White finish utility items from the Mint collection
  • •Constructed from high quality aluminum and acrylic
  • •This fixture utilizes one 18-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.