Zoro Homepage

Miramar 2-Light Wall Sconce, Capiz/Natural Aged Brass

  • Mfr # 12801CZNAB

  • Zoro # G414704621


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
8 in
Lighting Technology
Incandescent
Housing Material
Steel,Seashell,Acrylic
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12801CZNAB
Zoro #
G414704621
UPC #
783209296749
Country of Origin
China

Dimensions

Height
19 in
Width
8 in
Depth
4 in

Details

Item
Wall Sconce
Lighting Technology
Incandescent
Housing Material
Steel,Seashell,Acrylic
Lamp Quantity
2
Lamp Included
No
Energy Star Compliant
No
Lighting Certification
cETLus
Max. Fixture Wattage
40W
Damp/Wet Rating
Damp
Bulb Type
E12 Candelabra
Color
Capiz / Natural Aged Brass

Description

Classic in form and evoking the sea, laminae of Capiz shell are framed in paneled drum shapes. The Natural Aged Brass finish refines the coastal elements and complements the warm glow from behind the translucent panels. Available in multiple configurations of pendants as well as tiered chandeliers as well as a tall ADA-compliant wall sconce, the collection offers a sophisticated approach to coastal design.


  • •Capiz and natural aged brass finish wall sconce from the Miramar collection
  • •Constructed from high quality steel, seashell and acrylic
  • •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.