
Nassau VX 1-Light Medium Outdoor Wall Lantern
Mfr # 40314CLWTBK
Zoro # G708400390
product price: $138.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
5 in
Height
16 in
Watts
60W
Lens Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40314CLWTBK
Zoro #
G708400390
UPC #
783209272934
Country of Origin
China
Dimensions
Width
5 in
Height
16 in
Size
1 Light Medium
Depth (In)
6 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Clear Glass
Finish
White / Black
Lamp Type
Incandescent
Material
EPMM Vivex, Glass
Standards
cETLus
Application
Residential
Bulb Base Type
E26 Medium
Weight (Lbs)
3.78 lbs
Indoor or Outdoor
Outdoor
Dimmable
Dimmable
Description
Using our proprietary Vivex material developed for use in harsh climates, the Nassau series presents Coastal styling, historical in design, made of an appropriately specified material for just this application. Available in your choice of solid Black or a cool combination of White with Black accents, the lanterns protect clusters of candelabras with clear glass panels. Add filament lamps to the lanterns to complete the look.
- •White and black finish outdoor wall sconce from the Nassau Vivex collection
- •Constructed from high quality epmm vivex and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.