
Neoclass 1-Light Outdoor Sconce
Mfr # 30052CLBKGLD
Zoro # G708391841
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6 in
Height
15.75 in
Watts
60W
Finish
Black / Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30052CLBKGLD
Zoro #
G708391841
UPC #
783209281486
Country of Origin
China
Dimensions
Width
6 in
Height
15.75 in
Size
1 Light
Depth (In)
7.5 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Finish
Black / Gold
Lamp Type
Incandescent
Dimmable
Non-Dimmable
Application
Residential
Indoor or Outdoor
Outdoor
Material
Aluminum, Glass
Weight (Lbs)
2.2 lbs
Bulb Base Type
E26 Medium
Description
Two tone frames of Black or White with internal Gold frames provides a neoclassical approach to the squared coach lantern. The sconces jut out from the wall on well-defined trusses that add a contemporary element. Delivering classic design that suits most exteriors, this collection adds interest in the interior contrasting frame of Gold that secures clear glass panes to diffuse the lamp within.
- •Black and gold finish outdoor wall sconce from the Neoclass collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.