
Neoclass 2-Light Outdoor Flush Mount
Mfr # 30059CLBKGLD
Zoro # G308393870
product price: $208.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
60W
Width
13 in
Height
5 in
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30059CLBKGLD
Zoro #
G308393870
UPC #
783209281523
Country of Origin
China
Dimensions
Width
13 in
Height
5 in
Details
Item
Outdoor Flush Mount
Voltage
120V
Watts
60W
Lamp Type
Incandescent
Application
Residential
Weight (Lbs)
4.62 lbs
Indoor or Outdoor
Outdoor
Bulb Base Type
E26 Medium
Dimmable
Non-Dimmable
Finish
Black / Gold
Material
Aluminum, Glass
Description
Two tone frames of Black or White with internal Gold frames provides a neoclassical approach to the squared coach lantern. The sconces jut out from the wall on well-defined trusses that add a contemporary element. Delivering classic design that suits most exteriors, this collection adds interest in the interior contrasting frame of Gold that secures clear glass panes to diffuse the lamp within.
- •Black and gold finish outdoor flush mount light from the Neoclass collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.