
Neoclass 4-Light Outdoor Pendant
Mfr # 30058CLWTGLD
Zoro # G208400340
product price: $358.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E12 Candelabra
Length
12 in
Height
20 in
Dimmable
Dimmable
Material
Aluminum, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30058CLWTGLD
Zoro #
G208400340
UPC #
783209281578
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Height
20 in
Details
Item
Outdoor Pendant
Bulb Base Type
E12 Candelabra
Dimmable
Dimmable
Material
Aluminum, Glass
Application
Residential
Finish
White/Gold
Weight
7.7 lbs
Voltage
120V
Standard
cETLus
Light Bulb Wattage
40W
Indoor/Outdoor
Outdoor
Bulb Type
Incandescent
Description
Two tone frames of Black or White with internal Gold frames provides a neoclassical approach to the squared coach lantern. The sconces jut out from the wall on well-defined trusses that add a contemporary element. Delivering classic design that suits most exteriors, this collection adds interest in the interior contrasting frame of Gold that secures clear glass panes to diffuse the lamp within.
- •White and gold finish outdoor pendant light from the Neoclass collection
- •Constructed from high quality aluminum and glass
- •This fixture utilizes four 40-watt E12 candelabra incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.