Noble 30-Light Chandelier w/Bulbs, Black/Natural Aged Brass

  • Mfr # 26278BKNAB/BUL

  • Zoro # G414704959


product price: $2,798.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Quantity
30
Energy Star Compliant
No
Color
Black / Natural Aged Brass
Lighting Certification
cULus
Max. Fixture Wattage
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26278BKNAB/BUL
Zoro #
G414704959
UPC #
783209304659
Country of Origin
China

Dimensions

Length
50 in
Height
66 in
Width
50 in

Details

Item
Chandelier
Lamp Quantity
30
Energy Star Compliant
No
Color
Black / Natural Aged Brass
Lighting Certification
cULus
Max. Fixture Wattage
6W
Light Type
LED
Lamp Included
Yes
Material
Steel, Brass
Bulb Type
E26 Medium
Color Designation
Dry

Description

As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.


  • •Black and natural aged brass finish chandelier from the Noble collection
  • •Constructed from high quality steel and brass
  • •This fixture utilizes thirty 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.