This item is Discontinued.

Maxim Lighting Nova 15-Light 42" Wide Satin Nickel Chandelier 11045MRSN

Nova 15-Light 42" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 11045MRSN
  • Zoro # G1889628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11045MRSN
Zoro #
G1889628
UPC #
783209012998
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Thickness
120
Overall Length
41.5
Height
42
Overall Height
42
Width
Steel, Glass
Chain Length
72
Wire Length
180

Details

Style
Contemporary
Dimmable
Yes
For Use With
39.04
Collection
Nova
Shade Finish
Marble
Shade Material
Glass
Number of Bulbs
15
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Beautifully flowing arms provide a clean, elegant look to this collection offered in Satin Nickel with Marbleized glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.