This item is Discontinued.

Maxim Lighting Nova 3-Light 18" Wide Satin Nickel Chandelier 11042MRSN

Nova 3-Light 18" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 11042MRSN
  • Zoro # G1881322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11042MRSN
Zoro #
G1881322
UPC #
783209020245
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Height
18
Overall Height
18
Width
Steel, Glass
Thickness
120
Overall Length
18.5
Chain Length
36
Wire Length
120

Details

Dimmable
Yes
For Use With
8.29
Style
Contemporary
Collection
Nova
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Shade Finish
Marble
Shade Material
Glass
Bulb Type
E26 Medium Incandescent

Description

Beautifully flowing arms provide a clean, elegant look to this collection offered in Satin Nickel with Marbleized glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.