
Optic 1-Light " Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # 52111WTPC
- Zoro # G1894519
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52111WTPC
Zoro #
G1894519
UPC #
783209223004
Country of Origin
China
Dimensions
Height
4.75
Length
Polished Chrome
Width
Aluminum, Glass
Overall Length
10.5
Thickness
120-277
Overall Height
3.5
Size
Polished Chrome
Backplate Height
7
Details
Shade Material
Glass
For Use With
1.15
Collection
Optic
Dimmable
Yes
Shade Finish
White
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
8
Description
Cylinders of White cased glass are mounted onto a cast aluminum frame of Satin Nickel or Polished Chrome. LED modules evenly illuminate and provide soft yet ample illumination. Multi volt input is standard which allows for installation into commercial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.