
Optic 1-Light " Wide Satin Nickel Vanity Light (Discontinued)
- Mfr # 52112WTSN
- Zoro # G1890599
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52112WTSN
Zoro #
G1890599
UPC #
783209223035
Country of Origin
China
Dimensions
Height
14
Length
Satin Nickel
Width
Aluminum, Glass
Overall Height
3.5
Thickness
120-277
Size
Satin Nickel
Overall Length
4.75
Backplate Height
4.75
Details
Shade Material
Glass
Collection
Optic
Dimmable
Yes
For Use With
1.59
Number of Bulbs
1
Shade Finish
White
Maximum Wattage Per Bulb
8
Bulb Type
PCB Integrated LED
Description
Cylinders of White cased glass are mounted onto a cast aluminum frame of Satin Nickel or Polished Chrome. LED modules evenly illuminate and provide soft yet ample illumination. Multi volt input is standard which allows for installation into commercial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.