Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxford Outdoor 3-Light Flush Mount, Black

  • Mfr # 30599WTBK

  • Zoro # G314681985


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Watts
40W
Width
12 in
Lighting Certification
cETLus
Lamp Type
E12 Candelabra
Fixture Housing Material
Stainless Steel, Aluminum, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30599WTBK
Zoro #
G314681985
UPC #
783209306820
Country of Origin
China

Dimensions

Width
12 in
Height
4 in

Details

Item
Outdoor Flush Mount
Watts
40W
Lighting Certification
cETLus
Lamp Type
E12 Candelabra
Fixture Housing Material
Stainless Steel, Aluminum, Glass
Housing Color
Black
Lamp Included
No
Energy Star Compliant
No
Lighting Technology
Incandescent
Shade Material
Opal White Glass
Lamp Quantity
3
Damp/Wet Rating
Damp

Description

Stately lanterns with perforated filigree along the hood casts a beautiful lighting effect. Finished in Matte Black, the collection is available in multiple sizes as well as flush mount, deck lantern, and two sizes of pendants.


  • •Black finish outdoor flush mount light from the Oxford collection
  • •Constructed from high quality stainless steel, aluminum and glass
  • •This fixture utilizes three 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.