Zoro Homepage

Oxford Outdoor 6-Light Pendant, Black

  • Mfr # 30598CLBK

  • Zoro # G114704631


product price: $798.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
34 in
Length
19.5 in
Width
17 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30598CLBK
Zoro #
G114704631
UPC #
783209306813
Country of Origin
China

Dimensions

Height
34 in
Length
19.5 in
Width
17 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Clear Glass
Item
Outdoor Pendant
Max. Fixture Wattage
40W
Material
Stainless Steel, Aluminum, Glass
Standards
cETLus
Lamp Quantity
6
Energy Star Compliant
No
Lamp Included
No
Bulb Type
E12 Candelabra
Damp/Wet Rating
Damp

Description

Stately lanterns with perforated filigree along the hood casts a beautiful lighting effect. Finished in Matte Black, the collection is available in multiple sizes as well as flush mount, deck lantern, and two sizes of pendants.


  • •Black finish outdoor pendant light from the Oxford collection
  • •Constructed from high quality stainless steel, aluminum and glass
  • •This fixture utilizes six 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.