Zoro Homepage

Paoli 8-Light Chandelier, Charcoal Bronze

  • Mfr # 27728OFCHL

  • Zoro # G714704833


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Height
27.75 in
Material
Steel, Linen
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27728OFCHL
Zoro #
G714704833
UPC #
783209308855
Country of Origin
China

Dimensions

Height
27.75 in
Width
34 in
Length
34 in

Details

Item
Multi-Tier Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Material
Steel, Linen
Lighting Certification
cETLus
Lamp Included
No
Max. Fixture Wattage
60W
Color
Charcoal Bronze
Light Type
Incandescent
Color Designation
Dry
Bulb Type
E12 Candelabra
Shade Material
Linen

Description

A clean frame with an oversized ring detail is finished in Charcoal Bronze. Featuring oversized Off-White Linen shades on two configurations of pendants, the collection also includes a two-tier chandelier and wall sconce.


  • •Charcoal bronze finish chandelier from the Paoli collection
  • •Constructed from high quality steel and linen
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.