This item is Discontinued.

Maxim Lighting Pasadena 1-Light 5.75" Wide Oil Rubbed Bronze Outdoor Wall Sconce 4066CLOI

Pasadena 1-Light 5.75" Wide Oil Rubbed Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 4066CLOI
  • Zoro # G1462208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4066CLOI
Zoro #
G1462208
UPC #
783209139633
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
5.75
Length
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Overall Length
14.25
Thickness
120
Overall Height
6
Backplate Height
13.5

Details

For Use With
6.16
ADA Compliant
No
Collection
Pasadena
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Dimmable
Yes

Description

These all aluminum outdoor fixtures provide a minimalistic approach to exterior home lighting. Finished in Oil Rubbed Bronze with Clear glass, this design works well with a wide variety of design from Craftsman to contemporary.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.