This item is Discontinued.

Maxim Lighting Path 1-Light 3" Wide Bronze Outdoor Pathway Light 58002BZ

Path 1-Light 3" Wide Bronze Outdoor Pathway Light (Discontinued)

  • Mfr # 58002BZ
  • Zoro # G1507881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58002BZ
Zoro #
G1507881
UPC #
783209121829
Country of Origin
China

Dimensions

Size
Bronze
Height
3
Length
Bronze
Width
Aluminum
Overall Length
5
Overall Height
1.5
Thickness
120
Backplate Height
3
Wire Length
6

Details

For Use With
0.77
Dimmable
No
Collection
Path
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
4
Number of Bulbs
1

Description

Step and pathway lighting suitable for interior or exterior application. Designed to install into a single gang box and is line voltage so additional transformers are not needed. Available in Aluminum, White, Black, or Bronze and both horizontal wide beam or vertical narrow beam spread.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.