Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinn Large Single Pendant

  • Mfr # 12408CLSN

  • Zoro # G108971285


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
8 in
Lamp Type
Incandescent
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12408CLSN
Zoro #
G108971285
UPC #
783209280502
Country of Origin
China

Dimensions

Height
14 in
Width
8 in
Overall Length
8 in

Details

Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Watts
60W
Material
Steel, Glass
Dimmable
Non-Dimmable
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
4.84 lbs
Bulb Base Type
E26 Medium

Description

Simple clear glass cylinders are secured by decorative thumb screws in this transitional collection of sconces and pendants both neutral in design and suitable for damp applications. Choose from Satin Nickel or a two-tone Black and Satin Brass finish to pair with popular interior finishes in hardware, plumbing and decor.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.