This item is Discontinued.

Maxim Lighting Plank 6-Light 20" Wide Weathered Wood / Antique Brass Pendant Light 25245WWDAB

Plank 6-Light 20" Wide Weathered Wood / Antique Brass Pendant Light (Discontinued)

  • Mfr # 25245WWDAB
  • Zoro # G1885461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25245WWDAB
Zoro #
G1885461
UPC #
783209231627
Country of Origin
China

Dimensions

Height
20
Length
Weathered Wood / Antique Brass
Width
Wood, Steel
Size
Weathered Wood / Antique Brass
Overall Height
20
Overall Length
20
Thickness
120
Wire Length
120

Details

For Use With
11
Collection
Plank
Maximum Wattage Per Bulb
60
Number of Bulbs
6
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Planks of natural wood are distressed by hand and finished in Weathered Wood with Antique Brass accents, to create a rustic reclaimed look. Lacquered raw metal hex nuts provide an additional decorative element. The overall design can be changed by your choice of bulb which makes the collection very versatile.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.