Portside 1-Light Outdoor Wall Sconce, Oil Rubbed Bronze/Antique Brass

  • Mfr # 10181OIAB

  • Zoro # G114681338


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Width
11 in
Height
13 in
Length
6.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10181OIAB
Zoro #
G114681338
UPC #
783209306943
Country of Origin
China

Dimensions

Width
11 in
Height
13 in
Length
6.25 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Housing Material
Steel, Aluminum
Lamp Type
E26 Medium
Lighting Certification
cETLus
Lamp Included
No
Lamp Quantity
1
Shade Material
Glass
Energy Star Compliant
No
Color
Oil Rubbed Bronze / Antique Brass
Damp/Wet Rating
Wet

Description

This nautical design features a solid dome of aluminum finished in Oil Rubbed Bronze with solid brass hardware finished in Antique Brass. The Clear prismatic glass diffuser completes the authentic look of this outdoor collection.


  • •Oil rubbed bronze and antique brass finish outdoor wall sconce from the Portside collection
  • •Constructed from high quality steel and aluminum
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.