
Quarry 1-Light LED Wall Sconce
Mfr # 18201WADBZ
Zoro # G508971311
product price: $214.00
/ea
Free Shipping & Returns
Key Features
Height
11 in
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Dark Bronze
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18201WADBZ
Zoro #
G508971311
UPC #
783209263833
Country of Origin
China
Dimensions
Height
11 in
Width
9.75 in
Depth (In)
4 in
Details
Dimmable
Dimmable
Fixture Voltage
120V
Finish
Dark Bronze
Item
Wall Sconce
Lamp Included
Yes
Lamp Type
LED
Color
brown
Application
Residential
Lamp Watts
10W
Material
Steel, Aluminum, Spanish Alabaster
Color Rendering Index
90
Lumens
780
Lens Material
Spanish Alabaster
Bulb Base Type
PCB Integrated
Color Temperature
3000 K
Indoor or Outdoor
Indoor
Weight (Lbs)
1.4 lbs
Description
Modern in execution, yet representative of the classic inverted bowl pendants, the Quarry collection features natural Spanish alabaster in an iron frame finished in Darkened Bronze. An inverted bowl form is created using the alabaster's straight line and the empty space below it. Slim housings of LED direct light both up at the alabaster to highlight the stone's character, while another direct light downward for functional use below.
- •Dark bronze finish wall sconce from the Quarry collection
- •Constructed from high quality steel, aluminum and spanish alabaster
- •This fixture utilizes one 10-watt PCB LED bulb (integrated)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.