
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18205WADBZ
Zoro #
G908971409
UPC #
783209263819
Country of Origin
China
Dimensions
Height
24 in
Width
17.5 in
Overall Length
17.5 in
Details
Color
brown
Housing Finish
Dark Bronze
Lamp Type
LED
Voltage
120V
Item
Suspension Pendant
Application
Residential
Watts
6W
CRI
90
Material
Steel, Aluminum, Spanish Alabaster
Color Temperature
3000 K
Dimmable
Dimmable
Lamp Included
Yes
Lens Material
Spanish Alabaster
Weight (Lbs)
5.2 lbs
Bulb Base Type
PCB Integrated
Lumens
885
Indoor or Outdoor
Indoor
Description
Modern in execution, yet representative of the classic inverted bowl pendants, the Quarry collection features natural Spanish alabaster in an iron frame finished in Darkened Bronze. An inverted bowl form is created using the alabaster's straight line and the empty space below it. Slim housings of LED direct light both up at the alabaster to highlight the stone's character, while another direct light downward for functional use below.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.