Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail 48 LED Bath Vanity

  • Mfr # 52105PC

  • Zoro # G308971122


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Lamp Type
LED
Voltage
120V
Number of Lights
1
Color Temp.
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52105PC
Zoro #
G308971122
UPC #
783209263093
Country of Origin
China

Dimensions

Height
4.75 in
Width
48 in
Depth (In)
2.5 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
LED
Voltage
120V
Number of Lights
1
Color Temp.
3000 K
Material
Aluminum, Acrylic
Application
Residential
Dimmable
Dimmable
Lamp Included
Yes
Standards
cETLus
Lamp Watts
32W
Color Rendering Index
90
Lens Material
Polycarbonate
Lumens
2480
Indoor or Outdoor
Indoor
Weight (Lbs)
3.75 lbs
Bulb Base Type
Dedicated LED

Description

Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.