Zoro Homepage

Regent 2-Light Wall Sconce, Light French Gray/Natural Aged Brass

  • Mfr # 16170CLLFGNAB

  • Zoro # G014704571


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Width
10 in
Lighting Technology
LED
Energy Star Compliant
No
Max. Fixture Wattage
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16170CLLFGNAB
Zoro #
G014704571
UPC #
783209315679
Country of Origin
China

Dimensions

Height
22.5 in
Width
10 in
Depth
4 in

Details

Item
Wall Sconce
Lighting Technology
LED
Energy Star Compliant
No
Max. Fixture Wattage
6W
Lamp Quantity
2
Lamp Included
Yes
Housing Material
Steel, Glass
Lighting Certification
cETLus
Bulb Type
E26 Medium
Lumens
1060
Damp/Wet Rating
Damp
Color
Light French Gray / Natural Aged Brass
Shade Material
Glass

Description

Glamourous and modern, this two-toned lighting collection plays with form and scale. A layered composition of materials, tubular lamps are protected within glass tubes sheathed in metal shades with oval cut-outs that reveal the light source. Chandelier Arms extend in elongated, uneven heights while the sconces are over-scaled for dramatic applications. Available in contrasting finish combinations of Light French Grey with Natural Aged Brass or Matte Black with Antique Brass, the vibrant color palette plays with contrast and exudes luxury.


  • •Light french gray and natural aged brass finish wall sconce from the Regent collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 6-watt E26 medium LED bulbs (included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.