Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regent 6-Light Pendant, Light French Gray/Natural Aged Brass

  • Mfr # 16176CLLFGNAB

  • Zoro # G514704811


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
6
Energy Star Compliant
No
Material
Steel, Glass
Max. Fixture Wattage
6W
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16176CLLFGNAB
Zoro #
G514704811
UPC #
783209315716
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
28.5 in

Details

Item
Multi-Tier Chandelier
Lamp Quantity
6
Energy Star Compliant
No
Material
Steel, Glass
Max. Fixture Wattage
6W
Light Type
LED
Lamp Included
Yes
Color
Light French Gray / Natural Aged Brass
Lighting Certification
cETLus
Bulb Type
E26 Medium
Color Designation
Dry
Shade Material
Glass
Lumens
3180

Description

Glamourous and modern, this two-toned lighting collection plays with form and scale. A layered composition of materials, tubular lamps are protected within glass tubes sheathed in metal shades with oval cut-outs that reveal the light source. Chandelier Arms extend in elongated, uneven heights while the sconces are over-scaled for dramatic applications. Available in contrasting finish combinations of Light French Grey with Natural Aged Brass or Matte Black with Antique Brass, the vibrant color palette plays with contrast and exudes luxury.


  • •Light french gray and natural aged brass finish chandelier from the Regent collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes six 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.