This item is Discontinued.

Maxim Lighting Retro 3-Light 13" Wide Polished Nickel Pendant Light 25187CLPN

Retro 3-Light 13" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 25187CLPN
  • Zoro # G1888322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25187CLPN
Zoro #
G1888322
UPC #
783209139572
Country of Origin
China

Dimensions

Height
13
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Inside Diameter
83
Overall Length
20
Overall Height
13
Thickness
120
Wire Length
120
Chain Length
36
Maximum Height
83
Minimum Height
23.5

Details

Shade Material
Glass
For Use With
7.92
Collection
Retro
Dimmable
Yes
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
ADA Compliant
No

Description

This collection of pendants, inspired by lighting reminiscent of the past, are updated to fit into today's home decor. With a wide variety of size, finish, and technology there is something for everyone. Hand blown Clear and White cased opal glass with Polished Nickel accents creates vintage look with a contemporary flair. The Clear holophane and Polished Nickel pendants add LED technology at a very affordable price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.