This item is Discontinued.

Maxim Lighting Ruffle 4-Lght 17.5" Wide Weathered Zinc / Satin Nckl Flush Mount Lght 26021WZSN

Ruffle 4-Lght 17.5" Wide Weathered Zinc / Satin Nckl Flush Mount Lght (Discontinued)

  • Mfr # 26021WZSN
  • Zoro # G1878610
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26021WZSN
Zoro #
G1878610
UPC #
783209193437
Country of Origin
China

Dimensions

Length
Weathered Zinc / Satin Nickel
Width
Steel
Height
17.5
Size
Weathered Zinc / Satin Nickel
Overall Length
5.5
Thickness
120
Overall Height
17.5
Wire Length
8

Details

Dimmable
Yes
For Use With
15.8
Collection
Ruffle
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Glass
ADA Compliant
No
Number of Bulbs
4

Description

Ribbed metalwork is framed in drum or square formed options available in both ceiling mounts and pendants. The two-tone finish of Oil Rubbed Bronze with Burnished Brass frame offers classic styling while Weathered Zinc with Matte Satin Nickel offers a more country elegant option. The incandescent lighting is softly diffused through a frosted glass diffuser.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.