Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruffles 3-Light Pendant

  • Mfr # 32653SWBKAB

  • Zoro # G908971348


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Black / Antique Brass
Lamp Type
Incandescent
Voltage
120V
Material
Steel, Alumimum, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32653SWBKAB
Zoro #
G908971348
UPC #
783209290334
Country of Origin
China

Dimensions

Height
18 in
Width
13.75 in
Overall Length
13.75 in

Details

Color
Chrome
Housing Finish
Black / Antique Brass
Lamp Type
Incandescent
Voltage
120V
Item
Suspension Pendant
Material
Steel, Alumimum, Glass
Standards
cETLus
Watts
40W
Application
Residential
Dimmable
Non-Dimmable
Bulb Base Type
E12 Candelabra
Weight (Lbs)
14.99 lbs
Indoor or Outdoor
Indoor
Lens Material
Opal White Glass

Description

Featuring ridged collars of Antique Brass on a matte Black frame, the design of this series of pendants, semi-flush mounts and sconce lighting offers a transitional and stately companion collection to fixtures in a coordinating finish. The lighting is diffused through a rounded shaped shade of Satin White glass that evenly spreads a softer illumination. the series enhances spaces where lighting is needed adding a designer statement. Rated for Damp locations, the suspended fixtures aren't only great for use in a foyer, but can be used in bathrooms, kitchens, or even safely used in covered exterior applications.


  • •Black and antique brass finish pendant light from the Ruffles collection
  • •Constructed from high quality steel, alumimum and glass
  • •This fixture utilizes three 40-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.