Zoro Homepage

Scoop 4-Light Linear Pendant, Black

  • Mfr # 21236MRBK

  • Zoro # G014704557


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.75 in
Length
46 in
Width
5.25 in
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21236MRBK
Zoro #
G014704557
UPC #
783209319660
Country of Origin
China

Dimensions

Height
6.75 in
Length
46 in
Width
5.25 in

Details

Color
Black
Light Type
Incandescent
Shade Material
Glass
Item
Linear Pendant
Lamp Quantity
4
Material
Steel, Glass
Energy Star Compliant
No
Standards
cULus
Lamp Included
No
Max. Fixture Wattage
60W
Bulb Type
E26 Medium
Damp/Wet Rating
Dry

Description

Cut-out metalwork curves around modern bell-shaped glass shades. The series includes pendants and bath vanities available in either Clear or a swirling Marble glass. Available in various complementary finishes: Polished Chrome, Matte Black, or Natural Aged Brass these fixtures make a delightful addition to bathroom spaces, bedrooms, or over a kitchen island.


  • •Black finish linear pendant light from the Scoop collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.