Seafarer 1-Light Pendant With Bulb, Oil Rubbed Bronze

  • Mfr # 26115CDOI/BUL

  • Zoro # G114704624


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
56 in
Length
10 in
Width
10 in
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26115CDOI/BUL
Zoro #
G114704624
UPC #
783209304505
Country of Origin
China

Dimensions

Height
56 in
Length
10 in
Width
10 in

Details

Color
Oil Rubbed Bronze
Light Type
LED
Shade Material
Glass
Item
Single Pendant
Material
Steel, Glass
Standards
cULus
Max. Fixture Wattage
6W
Lamp Quantity
1
Lamp Included
Yes
Energy Star Compliant
No
Damp/Wet Rating
Dry
Bulb Type
E26 Medium

Description

This nautical-inspired collection features Clear Seedy glass cones suspended by a yoke frame. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.


  • •Oil rubbed bronze finish pendant light from the Seafarer collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 6-watt E26 medium LED bulb (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.