Zoro Homepage

Seafarer 3-Light Chandelier With Bulbs, Polished Chrome

  • Mfr # 26116CDPC/BUL

  • Zoro # G314704691


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
3
Energy Star Compliant
No
Material
Steel, Glass
Light Type
LED
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26116CDPC/BUL
Zoro #
G314704691
UPC #
783209304550
Country of Origin
China

Dimensions

Height
10.75 in
Width
21.5 in
Length
23.75 in

Details

Item
Single-Tier Chandelier
Lamp Quantity
3
Energy Star Compliant
No
Material
Steel, Glass
Light Type
LED
Lamp Included
Yes
Color
Polished Chrome
Lighting Certification
cETLus
Max. Fixture Wattage
6W
Bulb Type
E26 Medium
Color Designation
Dry
Shade Material
Glass

Description

This nautical-inspired collection features Clear Seedy glass cones suspended by a yoke frame. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.


  • •Polished chrome finish chandelier from the Seafarer collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 6-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.