This item is Discontinued.

Maxim Lighting Seaside 1-Light 5.5" Wide Black Outdoor Wall Sconce 10262CLBK

Seaside 1-Light 5.5" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 10262CLBK
  • Zoro # G1461042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10262CLBK
Zoro #
G1461042
UPC #
783209231757
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
5.5
Length
Black
Size
Black
Overall Height
7.25
Inside Diameter
70.25
Thickness
120
Overall Length
11
Minimum Height
34.25
Backplate Height
6
Wire Length
8
Maximum Height
70.25

Details

For Use With
3.1
Shade Material
Glass
Collection
Seaside
Number of Bulbs
1
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

The nautically inspired Seaside collection plays off circular elements with a dome shaped hood multiple flat rings and a circular back plate. An elongated ovular Clear glass shade twist locks onto the fixture for convenient maintenance. Available in Black or Weathered Zinc, this collection is perfect for both industrial and nautical environments. Pair with Edison filament bulbs to complete the look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.