This item is Discontinued.

Maxim Lighting Seaside 1-Light 6.75" Wide Black Outdoor Wall Sconce 10263CLBK

Seaside 1-Light 6.75" Wide Black Outdoor Wall Sconce (Discontinued)

  • Mfr # 10263CLBK
  • Zoro # G1459959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10263CLBK
Zoro #
G1459959
UPC #
783209240438
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6.75
Length
Black
Size
Black
Overall Height
8.75
Overall Length
13
Thickness
120
Backplate Height
6.75
Wire Length
8

Details

For Use With
5.5
Shade Finish
Clear
Collection
Seaside
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
1
Shade Material
Glass

Description

The nautically inspired Seaside collection plays off circular elements with a dome shaped hood multiple flat rings and a circular back plate. An elongated ovular Clear glass shade twist locks onto the fixture for convenient maintenance. Available in Black or Weathered Zinc, this collection is perfect for both industrial and nautical environments. Pair with Edison filament bulbs to complete the look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.