
Sentinel 4-Light Bath Vanity
Mfr # 25258CLSN
Zoro # G008971422
product price: $168.00
/ea
Free Shipping & Returns
Key Features
Height
8 in
Length
30 in
Lamp Type
Incandescent
Voltage
120V
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25258CLSN
Zoro #
G008971422
UPC #
783209224216
Country of Origin
China
Dimensions
Height
8 in
Length
30 in
Depth (In)
6 in
Details
Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Dimmable
Dimmable
Material
Steel, Glass
Standards
cULus
Lamp Watts
60W
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
4.03 lbs
Bulb Base Type
E12 Candelabra
Lens Material
Glass
Description
This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.