
Shutters 1-Light Medium Outdoor Wall Sconce
Mfr # 40634WTBK
Zoro # G908391856
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.5 in
Height
18 in
Watts
60W
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40634WTBK
Zoro #
G908391856
UPC #
783209290242
Country of Origin
China
Dimensions
Width
8.5 in
Height
18 in
Size
1 Light Medium
Depth (In)
8.75 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Finish
White / Black
Standards
cETLus
Dimmable
Non-Dimmable
Lamp Type
Incandescent
Indoor or Outdoor
Outdoor
Bulb Base Type
E26 Medium
Material
EPMM, Aluminum
Application
Residential
Weight (Lbs)
3.41 lbs
Description
Contrasting louvered insets are set within Matte Black trapezoidal frames. The frames are made of Vivex so their finish will withstand harsher climates. The louvered panel insets are made of aluminum and feature a full cut-off design aesthetic making this design suitable for Dark Sky applications. An added benefit is the removal of glass altogether, adding a robust quality to the construction of the fixtures leading to longevity and lower maintenance. These wide plank louver panels complement the design's coastal styling adding interest in contrasting Weathered Zinc or White options, while the matte Black finish blends into the frame for a cleaner, more seamless approach.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.