This item is Discontinued.

Maxim Lighting South Park 3-Light 9.5" Wide Burnished Outdoor Wall Sconce 4191CLBU

South Park 3-Light 9.5" Wide Burnished Outdoor Wall Sconce (Discontinued)

  • Mfr # 4191CLBU
  • Zoro # G1462366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4191CLBU
Zoro #
G1462366
UPC #
783209419131
Country of Origin
China

Dimensions

Width
Solid Brass
Height
9.5
Length
Burnished
Size
Burnished
Overall Height
10
Overall Length
19
Thickness
120
Backplate Height
9.25
Chain Length
72

Details

For Use With
5.18
Style
Traditional
Collection
South Park
Shade Finish
Clear
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
Shade Material
Glass

Description

South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.