This item is Discontinued.

Maxim Lighting Southern 8-Light 31" Wide Kentucky Bronze Pendant Light 2938KB

Southern 8-Light 31" Wide Kentucky Bronze Pendant Light (Discontinued)

  • Mfr # 2938KB
  • Zoro # G1893502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2938KB
Zoro #
G1893502
UPC #
783209293809
Country of Origin
China

Dimensions

Height
31
Length
Kentucky Bronze
Width
Steel
Size
Kentucky Bronze
Thickness
120
Overall Length
51
Overall Height
31
Chain Length
36
Wire Length
180

Details

Style
Traditional
Collection
Southern
For Use With
49.38
Dimmable
Yes
Number of Bulbs
8
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent

Description

Classic form marrying ornate trim with the gentle curves of flat bar design painted in Kentucky Bronze. The smooth lines of the Latte glass shades add softness to the overall look. The entry lanterns display intricate detail and make for a grand entrance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.