Zoro Homepage

Spec 24 LED Bath Bar CCT Select

  • Mfr # 52032SN

  • Zoro # G708971227


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
24 in
Lamp Type
LED
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52032SN
Zoro #
G708971227
UPC #
783209289239
Country of Origin
China

Dimensions

Height
4.75 in
Width
24 in
Depth (In)
2.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V-277V
Number of Lights
1
Color Temp.
Select 27/35/40 K
Lamp Included
Yes
Dimmable
Dimmable
Material
Aluminum
Standards
cETLus
Application
Residential
Lamp Watts
16W
Bulb Base Type
PCB Integrated
Weight (Lbs)
1.85 lbs
Lens Material
Polycarbonate
Color Rendering Index
90
Indoor or Outdoor
Indoor
Lumens
1440

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.