Zoro Homepage

Stefan 9-Light Chandelier

  • Mfr # 10066FTBK

  • Zoro # G608971143


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10066FTBK
Zoro #
G608971143
UPC #
783209263420
Country of Origin
China

Dimensions

Width
30 in
Length
30 in
Height
30 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Voltage
120V
Color
Nickel
Application
Residential
Standards
cULus
Material
Steel, Glass
Bulb Base Type
E26 Medium
Weight (Lbs)
16.5 lbs
Indoor or Outdoor
Indoor
Lens Material
Frosted Glass

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.