Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storybook 1-Light Outdoor Post, Black

  • Mfr # 30360CLBK

  • Zoro # G814681232


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Energy Star Compliant
No
Number of Lamps
1
Lighting Technology
Incandescent
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30360CLBK
Zoro #
G814681232
UPC #
783209316058
Country of Origin
China

Dimensions

Height
21.25 in
Width
8 in

Details

Item
Outdoor Post Lantern
Energy Star Compliant
No
Number of Lamps
1
Lighting Technology
Incandescent
Color
Black
Housing Material
Aluminum,Glass
Max. Wattage
60W
Lamp Included
No
Bulb Type
E26 Medium
Standards
cETLus
Damp/Wet Rating
Wet
Shade Material
Glass

Description

These charming cottage style lanterns feature unique cross-etched glass panels that are Clear and beveled along their edges. Additional design details such as whimsical loops above a chimney element add to the product's delightful appearance. Finished in a Matte Black outdoor rated powder coat, this collection recaptures the appeal of storybook lanterns.


  • •Black finish outdoor post lantern from the Storybook collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.